M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 50 mm Length, 100 PK

  • Mfr # SC22080500-14-100P1

  • Zoro # G2645307


product price:  $32.39
/pk 100, $0.32/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
50 mm
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC22080500-14-100P1
Zoro #
G2645307
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M8-1.25
Screw Length
50 mm
Drive Size
6 mm
Thread Length
28 mm
Head Height
8 mm
Vented Hole Size
Not Vented
Min. Thread Length
28 mm
Head Diameter
13 mm
Minimum Thread Length
28 mm
Length
50 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Class
5g6g
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 912
Thread Fit
5g6g
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Thread Pitch
1.25 mm
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Min. Tensile Strength
176,900
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M8x1.25, Minimum Thread Length 28 mm, Fastener Length 50 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products