Zoro Homepage
This item is Discontinued.
Zoro Select M8 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 300 PK L07000.080.0055

M8 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 300 PK (Discontinued)

  • Mfr # L07000.080.0055
  • Zoro # G5659389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07000.080.0055
Zoro #
G5659389
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8
Screw Length
55 mm
Drive Size
6 mm
Thread Length
35 mm
Head Height
8 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
55 mm

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Thread Pitch
1.25 mm
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Tensile Strength
174,000 psi
Material Type
Steel
Finish Type
Black Oxide
Material Grade
Class 12.9
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Basic Material
Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 55 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.