Zoro Select
M8-1.25 DIN6923 SER FLNG NUT A2 STAINLESS STEEL
- Zoro #: G9082466
- Mfr #: M8D6923RA2
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Dia./Thread Size: M8-1.25
- Nut Style: Flange Nut
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Fastener Thread Type: Metric
- Nut Standards: DIN 6923
- Item: Flange Nuts,M8-1.25 DIN6923 SER,PK750
$108.93
Pk of 750, $0.15/ea
Subtotal: $108.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M8D6923RA2 Specifications
- Zoro #: G9082466
- Mfr #: M8D6923RA2
- System of Measurement: Metric
- Dia./Thread Size: M8-1.25
- Nut Style: Flange Nut
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Fastener Thread Type: Metric
- Nut Standards: DIN 6923
- Item: Flange Nuts,M8-1.25 DIN6923 SER,PK750
- Country of Origin (subject to change): Taiwan, Province of China
Description
M8-1.25 Din 6923 Metric Hex Flange Nut Serrated A2 Stainless Steel
Reviews of Zoro Select #M8D6923RA2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2-13 SER LRG FLNG HX LKNUT GR8 ZINC YELLOW 50NRL8
- ZORO SELECT Lock Nut, 7/8-9, Gr A, Low ZP, PK10 U11610.087.0001
- ZORO SELECT 5/16-18 SERR HEX FLNG LOCKNUT GR8 ZINC YELLOW 31NR8
- ZORO SELECT M8-1.25 DIN6923 SERR FLNG NUT CL8 Z/YEL, BAKE ROHS M8D6923S-8Y
- ZORO SELECT M5-0.8 DIN 6923 FLANGE NUT 316 STAINLESS STEEL M5D6923316
- ZORO SELECT 1/2-13 SERR HEX FLANG LCKNUT 188 STAINLESS STEEL 50NR188
- MIDWEST FASTENER 12mm-1.75 Zinc Plated Class 8 Steel Coarse Thread Serrated Flange Nuts 6PK 39946
- ILC Replacement for Ezgo / Cushman / Textron Flanged HEX NUT FOR GAS RXV Fleet 2015 Golf Cart FLANGED HEX NUT FOR GAS RXV FLEET 2015 GOLF CART
- NEWPORT FASTENERS M10-1.50 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 1000PK 189722-BR-1000
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 ECLS-0518-1
- FLORIDA TIRE SUPPLY 38 Mm 2Pc Flange Nut SIR881M
- Zoro Select Flange Nuts