M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel, 20 mm Length, 100 PK

  • Mfr # M07400.080.0020

  • Zoro # G9009095

CAD Available

product price:  $9.29
/pk 100, $0.09/ea

Key Features

Flat Head
Hex Drive
CAD Drawing
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.080.0020
Zoro #
G9009095
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
5 mm
Head Height
4.96 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
17.92 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M8-1.25
Head Dia.
17.92 mm
Length
20 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Dimensional Standards
DIN 7991
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products