M8-1.25 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 40 mm Length, 50 PK

  • Mfr # M51060.080.0040

  • Zoro # G2861181


product price: $10.69
/pk 50, $0.21/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.080.0040
Zoro #
G2861181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm
Head Height
4.96 mm
Thread Length
40 mm
Vented Hole Size
Not Vented
Min. Thread Length
40 mm
Head Diameter
17.92 mm
Maximum Head Height
4.96 mm
Minimum Head Height
4.366 mm
Minimum Thread Length
40 mm
Head Dia.
17.92 mm
Dia./Thread Size
M8-1.25
Length
40 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Includes Washer
No
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Pack Size
Small Pack
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Thread Fit
6G
Head Texture
Smooth
Seal Material
None
Material Grade/Class
18-8
Dimensional Standards
ISO 10642
Material Quality Standards
ISO 3506
Sealing Gasket
No
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 7991
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products