M8-1.25 Socket Head Cap Screw, Low Profile, Plain Steel, 20 mm Length, 100 PK

  • Mfr # M07030.080.0020
  • Zoro # G0410737
product price: 
$
31.89
/pk of 100, $0.32/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07030.080.0020
Zoro #
G0410737
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
6 mm
Thread Length
20 mm
Head Height
5 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
13 mm
Length
20 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 6912, DIN 7984
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 6912
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Low
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Class 8.8
Sealing Gasket
No
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Head Texture
Smooth
Non-Marring Tip
No
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, DIN 7984

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.