M8 Socket Head Cap Screw, Plain Steel, 50 mm Length, 500 PK (Discontinued)
- Mfr # L07080.080.0050
- Zoro # G3323207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L07080.080.0050
Zoro #
G3323207
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8
Screw Length
50 mm
Drive Size
5 mm
Thread Length
22 mm
Head Height
5 mm
Vented Hole Size
Not Vented
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Head Diameter
13 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
50 mm
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 50 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.