Zoro Homepage
This item is Discontinued.
Zoro Select M8 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 500 PK L07090.080.0050

M8 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 500 PK (Discontinued)

  • Mfr # L07090.080.0050
  • Zoro # G1576668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07090.080.0050
Zoro #
G1576668
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8
Screw Length
50 mm
Drive Size
6 mm
Thread Length
30 mm
Head Height
5 mm
Min. Thread Length
30 mm
Head Diameter
13 mm
Minimum Thread Length
30 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
50 mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 50 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.