M8-1.25 Socket Head Cap Screw, Button, Zinc Plated Steel, 90 mm Length, 50 PK

  • Mfr # M07151.080.0090

  • Zoro # G0304495


product price:  $69.59
/pk 50, $1.39/ea

Key Features

Button Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07151.080.0090
Zoro #
G0304495
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
90 mm
Drive Size
6 mm
Thread Length
40 mm
Head Height
4.4 mm
Min. Thread Length
40 mm
Head Diameter
14 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M8-1.25
Length
90 mm
Head Dia.
14 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Thread Pitch
1.25 mm
Dimensional Standards
ISO 7380-1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Finish
Zinc Plated
Screw Head Type
Button
Fastener Industry Standards
ISO 7380-1

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M8x1.25, Minimum Thread Length 40 mm, Fastener Length 90 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products