M8-1.25 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 16 mm Length

  • Mfr # ZHF602M8X16-BX

  • Zoro # G110396847


product price: $8.89
/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
16 mm
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHF602M8X16-BX
Zoro #
G110396847
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
16 mm
Drive Size
5 mm
Head Height
2.8 mm
Maximum Head Height
2.8 mm
Fastener Length
16 mm
Head Diameter
16 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Rockwell Hardness
B83
Pack Size
Small Pack
Minimum Yield Strength
30,000 psi
Countersink Angle
100 Degrees
Material Quality Standards
ASTM A276
Material Grade/Class
316
Manufacturer Location
Made in US
Resistance Properties
Acid Resistant, Corrosion Resistant, Salt Water Resistant
Thread Fit
6g
Thread Pitch
1.25 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 16 mm, Head Height 2.8 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products