Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 30 mm Length

  • Mfr # ZHF602M8X30-BX
  • Zoro # G310396937

product price: 
$
12.19
/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
30 mm
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZHF602M8X30-BX
Zoro #
G310396937
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
30 mm
Drive Size
5 mm
Head Height
2.8 mm
Head Diameter
16 mm
Fastener Length
30 mm
Maximum Head Height
2.8 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Rockwell Hardness
B83
Thread Fit
6g
Minimum Yield Strength
30,000 psi
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Countersink Angle
100 Degrees
Material Grade/Class
316
Pack Size
Small Pack
Thread Pitch
1.25 mm
Manufacturer Location
Made in US
Material Quality Standards
ASTM A276
Thread Type
Coarse
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 2.8 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products