Zoro Homepage

M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel, 100 mm Length, 50 PK

  • Mfr # M07400.080.0100

  • Zoro # G0303460


product price: $32.39
/pk 50, $0.65/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.080.0100
Zoro #
G0303460
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
100 mm
Drive Size
5 mm
Head Height
4.96 mm
Thread Length
45 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
17.92 mm
Length
100 mm
Dia./Thread Size
M8-1.25
Head Dia.
17.92 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
ISO 10642
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 45 mm, Fastener Length 100 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products