M8-1.25 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 16 mm Length, 50 PK

  • Mfr # M51060.080.0016

  • Zoro # G1816930


product price: $9.19
/pk 50, $0.18/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
16 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.080.0016
Zoro #
G1816930
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
16 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Thread Length
16 mm
Head Height
4.96 mm
Min. Thread Length
16 mm
Maximum Head Height
4.96 mm
Head Diameter
17.92 mm
Minimum Thread Length
16 mm
Head Dia.
17.92 mm
Dia./Thread Size
M8-1.25
Length
16 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Thread Pitch
1.25 mm
Pack Size
Small Pack
Thread Fit
6G
Minimum Temperature
-50 Degrees F
Dimensional Standards
DIN 7991
Includes Washer
No
Material Quality Standards
ASTM A307A
Minimum Yield Strength
81,000 psi
Manufacturer Location
Globally Sourced
Maximum Temperature
550 Degrees F
Non-Marring Tip
No
Material Grade/Class
18-8
Countersink Angle
90 Degrees
Seal Material
None
Sealing Gasket
No
Head Texture
Smooth
Resistance Properties
Corrosion Resistant
Material Grade
A2
Min. Tensile Strength
700 N/sq mm
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products