M8-1.25 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 12 mm Length, 50 PK

  • Mfr # M55060.080.0012

  • Zoro # G2861087


product price: $10.99
/pk 50, $0.22/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
12 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55060.080.0012
Zoro #
G2861087
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
12 mm
Drive Size
5 mm
Thread Length
12 mm
Vented Hole Size
Not Vented
Head Height
4.96 mm
Min. Thread Length
12 mm
Head Diameter
17.92 mm
Minimum Thread Length
12 mm
Dia./Thread Size
M8-1.25
Head Dia.
17.92 mm
Length
12 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Grade/Class
316
Countersink Angle
90 Degrees
Pack Size
Small Pack
Dimensional Standards
DIN 7991
Thread Pitch
1.25 mm
Fastener Finish
Plain
Material Grade
A4
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.