M8-1.25 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 30 mm Length, 50 PK

  • Mfr # M55060.080.0030

  • Zoro # G9700503


product price: $17.15
/pk 50, $0.34/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
30 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55060.080.0030
Zoro #
G9700503
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
30 mm
Drive Size
5 mm
Dia./Thread Size
M8-1.25
Length
30 mm
Head Height
4.96 mm
Head Dia.
17.92 mm
Vented Hole Size
Not Vented
Thread Length
30 mm
Min. Thread Length
30 mm
Head Diameter
17.92 mm
Minimum Thread Length
30 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Material Grade
A4
Fastener Industry Standards
DIN 7991
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Basic Material
Stainless Steel
Screw Head Type
Flat
Thread Direction
Right Hand
Min. Tensile Strength
700 N/sq mm
Rockwell Hardness
C32 to C39
Fastener Finish
Plain
Thread Type
Coarse
Thread Pitch
1.25 mm
Pack Size
Small Pack
Dimensional Standards
DIN 7991
Material Grade/Class
316
Countersink Angle
90 Degrees
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products