M8-1.25 Socket Head Cap Screw, Flat, Zinc Plated Steel, 40 mm Length, 100 PK

  • Mfr # M07470.080.0040
  • Zoro # G1941619
product price: 
$
50.99
/pk of 100, $0.51/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07470.080.0040
Zoro #
G1941619
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Countersink Angle
90 Degrees
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Material Grade/Class
Class 8.8
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 10642
Basic Material
Steel
Screw Head Type
Flat
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm
Thread Length
40 mm
Head Height
4.96 mm
Min. Thread Length
40 mm
Head Diameter
17.92 mm
Minimum Thread Length
40 mm
Head Dia.
17.92 mm
Dia./Thread Size
M8-1.25
Length
40 mm
Fastener Length
40 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products