M8-1.25 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 50 mm Length, 50 PK

  • Mfr # M51040.080.0050

  • Zoro # G1724779


product price:  $25.99
/pk 50, $0.52/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M8-1.25
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
Standards
DIN 7984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51040.080.0050
Zoro #
G1724779
UPC #
190735984635
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
50 mm
Drive Size
5 mm
Thread Length
22 mm
Head Height
5 mm
Min. Thread Length
22 mm
Head Diameter
13 mm
Minimum Thread Length
22 mm
Length
50 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1.25 mm
Material Grade/Class
18-8
Dimensional Standards
DIN 7984
Fastener Industry Standards
DIN 7984
Material Grade
A2
Screw Head Type
Low
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 22 mm, Fastener Length 50 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products