Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 55 mm Length, 5 PK

  • Mfr # LHS4X08055-005P1

  • Zoro # G2651275


product price: $7.89
/pk 5, $1.58/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M8-1.25
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS4X08055-005P1
Zoro #
G2651275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
55 mm
Drive Size
5 mm
Head Height
5 mm
Thread Length
22 mm
Vented Hole Size
Not Vented
Min. Thread Length
22 mm
Head Diameter
13 mm
Minimum Thread Length
22 mm
Head Dia.
13 mm
Length
55 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Class
6g
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Thread Fit
6G
Material Grade/Class
18-8
Thread Pitch
1.25 mm
Dimensional Standards
DIN 7984
Min. Tensile Strength
116,000 psi
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Screw Head Type
Low
Fastener Finish
Plain
Material Grade
A2
Fastener Industry Standards
DIN 7984

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 22 mm, Fastener Length 55 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products