Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Anodized PEEK, 10 mm Length, 10 PK

  • Mfr # PKM8125-10SHC-01

  • Zoro # G5626168


product price: $36.99
/pk 10, $3.70/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
PEEK
Finish
Anodized
Drive Size
4 mm
Tensile Strength
28,565 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM8125-10SHC-01
Zoro #
G5626168
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
10 mm
Drive Size
4 mm
Thread Length
10 mm
Head Height
7.75 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Minimum Thread Length
10 mm
Head Diameter
13.25 mm
Head Dia.
13.25 mm
Length
10 mm
Dia./Thread Size
M8-1.25

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 7.75 mm, Head Diameter 13.25 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.