Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Anodized PEEK, 16 mm Length, 10 PK

  • Mfr # PKM8125-16PHP-01

  • Zoro # G5647280


product price: $46.19
/pk 10, $4.62/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
PEEK
Finish
Anodized
Drive Size
4 mm
Tensile Strength
28,565 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM8125-16PHP-01
Zoro #
G5647280
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
16 mm
Drive Size
4 mm
Head Height
4.3 mm
Thread Length
16 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
15.2 mm
Dia./Thread Size
M8-1.25
Head Dia.
13.25 mm
Length
16 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4.3 mm, Head Diameter 15.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.