Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Anodized PEEK, 50 mm Length, 10 PK

  • Mfr # PKM8125-50SHC-01

  • Zoro # G5553882


product price: $72.89
/pk 10, $7.29/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
PEEK
Finish
Anodized
Drive Size
4 mm
Tensile Strength
28,565 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM8125-50SHC-01
Zoro #
G5553882
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
50 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Thread Length
50 mm
Head Height
7.75 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
13.25 mm
Head Dia.
13.25 mm
Length
50 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Fastener Thread Type
Metric
Self-Locking Element
No
Rockwell Hardness
M103
Temp. Range
-50 Degrees to 500 Degrees F
Thread Style
Fully Threaded
Class
6g
Thread Direction
Right Hand
Thread Type
Coarse
Thread Fit
6G
Pack Size
Small Pack
Material Grade/Class
Not Graded
Maximum Temperature
500 Degrees F
Material Type
Plastic
Finish Type
Plain
Thread Pitch
1.25 mm
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Fastener Industry Standards
ANSI/ASME B18.3
Basic Material
PEEK
Min. Tensile Strength
197 N/sq mm
Screw Head Type
Cylindrical
Fastener Finish
Plain
Material Grade
Not Graded

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6.0 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 7.75 mm, Head Diameter 13.25 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.