Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Anodized PEEK, 65 mm Length, 10 PK

  • Mfr # PKM8125-65SHC-01

  • Zoro # G5603007


product price: $78.79
/pk 10, $7.88/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
PEEK
Finish
Anodized
Drive Size
4 mm
Tensile Strength
28,565 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM8125-65SHC-01
Zoro #
G5603007
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
65 mm
Drive Size
4 mm
Head Height
7.75 mm
Vented Hole Size
Not Vented
Thread Length
65 mm
Min. Thread Length
65 mm
Head Diameter
13.25 mm
Minimum Thread Length
65 mm
Dia./Thread Size
M8-1.25
Length
65 mm
Head Dia.
13.25 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Rockwell Hardness
D87.5
Thread Direction
Right Hand
Thread Style
Fully Threaded
Class
6g
Fastener Thread Type
Metric
Temp. Range
-50 Degrees to 500 Degrees F
Self-Locking Element
No
Thread Type
Coarse
Pack Size
Small Pack
Finish Type
Plain
Maximum Temperature
500 Degrees F
Material Type
Plastic
Material Grade/Class
Not Graded
Minimum Temperature
-50 Degrees F
Thread Fit
6G
Dimensional Standards
ASME B18.3
Thread Pitch
1.25 mm
Material Grade
Not Graded
Screw Head Type
Cylindrical
Fastener Finish
Plain
Min. Tensile Strength
197 N/sq mm
Fastener Industry Standards
ANSI/ASME B18.3
Basic Material
PEEK

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 65 mm, Fastener Length 65 mm, Head Height 7.75 mm, Head Diameter 13.25 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.