Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 70 mm Length, 100 PK

  • Mfr # M8C70KCS

  • Zoro # G2909496


product price: $89.39
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8C70KCS
Zoro #
G2909496
UPC #
096653456806
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
70 mm
Drive Size
6 mm
Thread Length
28 mm
Head Height
8 mm
Vented Hole Size
Not Vented
Min. Thread Length
28 mm
Head Diameter
13 mm
Minimum Thread Length
28 mm
Head Dia.
13 mm
Length
70 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Class
12.9
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Type
Coarse
Material Quality Standards
ASTM A574
Pack Size
Small Pack
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Thread Pitch
1.25 mm
Min. Tensile Strength
160,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 28 mm, Fastener Length 70 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products