Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket Flanged, Black Oxide Steel, 30 mm Length, 5 PK

  • Mfr # SCFS208030-005P1

  • Zoro # G2984502


product price: $4.79
/pk 5, $0.96/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
176,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFS208030-005P1
Zoro #
G2984502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
30 mm
Drive Size
6 mm
Head Height
8 mm
Thread Length
22 mm
Vented Hole Size
Not Vented
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Head Diameter
13 mm
Dia./Thread Size
M8-1.25
Length
30 mm
Head Dia.
13 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket Flanged
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Class
6g
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1.25 mm
Dimensional Standards
DIN 912
Pack Size
Small Pack
Thread Fit
6G
Material Grade/Class
Class 12.9
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Min. Tensile Strength
176,900 psi
Material Grade
Class 12.9
Screw Head Type
Cylindrical Flanged
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 22 mm, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products