M8-1.25 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 60 mm Length, 50 PK

  • Mfr # M51050.080.0060

  • Zoro # G5348174


product price: $26.49
/pk 50, $0.53/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
60 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.080.0060
Zoro #
G5348174
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
60 mm
Drive Size
6 mm
Head Height
8 mm
Vented Hole Size
Not Vented
Thread Length
35 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13 mm
Length
60 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
1.25 mm
Pack Size
Small Pack
Dimensional Standards
DIN 912
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 35 mm, Fastener Length 60 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products