M8-1.25 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 40 mm Length, 1200 PK

  • Mfr # SCXX208040-1200BX
  • Zoro # G8235473
product price: 
$
2,240.99
/pk of 1200, $1.87/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCXX208040-1200BX
Zoro #
G8235473
UPC #
715005320243
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
6 mm
Head Height
8 mm
Vented Hole Size
Not Vented
Thread Length
28 mm
Min. Thread Length
28 mm
Minimum Thread Length
28 mm
Head Diameter
13 mm
Length
40 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Class
6g
Thread Type
Coarse
Thread Pitch
1.25 mm
Thread Fit
6G
Pack Size
Bulk Pack
Material Grade/Class
316
Dimensional Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Material Grade
A4
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
150,800 psi
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Shell Material
Stainless Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 28 mm, Fastener Length 40 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.