M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 120 mm Length, 50 PK

  • Mfr # M07160.080.0120

  • Zoro # G0304230


product price: $40.15
/pk 50, $0.80/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
120 mm
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.080.0120
Zoro #
G0304230
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
120 mm
Drive Size
6 mm
Thread Length
35 mm
Head Height
8 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13 mm
Length
120 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Thread Pitch
1.25 mm
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Basic Material
Steel
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 120 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.