M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 100 PK

  • Mfr # M07090.080.0060

  • Zoro # G0305299


product price:  $63.19
/pk 100, $0.63/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07090.080.0060
Zoro #
G0305299
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
60 mm
Drive Size
6 mm
Head Height
5 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13 mm
Head Dia.
13 mm
Length
60 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Thread Pitch
1.25 mm
Pack Size
Small Pack
Screw Head Type
Low
Fastener Finish
Zinc Plated
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 7984
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 60 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products