This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 700 PK L07090.080.0035

M8 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 700 PK (Discontinued)

  • Mfr # L07090.080.0035
  • Zoro # G2091210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L07090.080.0035
Zoro #
G2091210
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8
Screw Length
35 mm
Drive Size
6 mm
Thread Length
30 mm
Head Height
5 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13 mm
Length
35 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Screw Head Type
Low
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Standards
DIN 7984
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Head Type
Low-Profile Standard
Material Grade/Class
Class 8
Thread Pitch
1.25 mm
Tensile Strength
116,000 psi
Material Type
Steel
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Dimensional Standards
DIN 7984
Fastener Finish
Zinc Plated
Basic Material
Steel
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 35 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.