Zoro Homepage

M8-1.25 x 15.4 mm Slotted Flat Machine Screw, Plain Nylon 6/6, 10 PK

  • Mfr # 50M080125H020

  • Zoro # G3296027


product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 5 for $16.45

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
Nylon 6/6
Finish
Plain
Tensile Strength
50 N/mm2
Standards
ISO 68-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50M080125H020
Zoro #
G3296027
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Fastener Length
15.4 mm
Head Dia.
8.9-10.4mm
Head Height
4.6 mm
Screw Size
M8
Maximum Head Width
17.3 mm
Head Width
17.3 mm
Maximum Head Height
4.6 mm
Overall Length
20 mm
Recommended Hole Size
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
50 N/mm2
Standards
ISO 68-1
Item
Machine Screw
Head Angle (Deg.)
82
Temp. Range (F)
-40 Degrees to 185 Degrees
Includes Nut
Nut Not Included
Thread Direction
Right Hand
Maximum Temperature
185 Degrees F
Thread Pitch
1.25 mm
Thread Style
Fully Threaded
Thread Type
Coarse
Includes Washer
Washer Not Included
Pack Size
Small
Minimum Temperature
-40 Degrees F
Dimensional Standards
ISO 68-1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size M8x1.25, Fastener Length 15.4 mm, Head Width 17.3 mm, Head Height 4.6 mm, Drive Size Not Applicable, Tensile Strength 50 N/sq mm, Dimensional Standards ISO 68-1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products