M8-1.25 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # M51300.080.0020

  • Zoro # G9094784


product price:  $16.59
/pk 50, $0.33/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51300.080.0020
Zoro #
G9094784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Drive Size
#4
Head Dia.
14.5 mm
Head Height
4.65 mm
Screw Size
M8
Head Width
15.8 mm
Maximum Head Height
4.65 mm
Maximum Head Width
15.8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 965H, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Pitch
1.25 mm
Thread Type
Coarse
Pack Size
Small
Thread Fit
6g
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8x1.25, Fastener Length 20 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.