Shop ZORO SELECT
See all product information
Create Account
M8-1.25 x 30 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
- Mfr # M51110.080.0030
- Zoro # G2811597
product price:Â
$
9.15
/pk of 25, $0.37/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51110.080.0030
- Zoro #
- G2811597
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,518 psi
- Standards
- DIN 963, DIN EN ISO 2009
- Item
- Machine Screw
- Head Angle (Deg.)
- 90
- Thread Type
- Coarse
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Dimensional Standards
- DIN 963, DIN EN ISO 2009
- Thread Style
- Fully Threaded
- Pack Size
- Small
- Thread Pitch
- 1.25 mm
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 30 mm
- Head Dia.
- 14.5 mm
- Head Height
- 4 mm
- Screw Size
- M8
- Maximum Head Width
- 15.8 mm
- Maximum Head Height
- 4 mm
- Head Width
- 15.8 mm
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M8x1.25, Fastener Length 30 mm, Head Width 15.8 mm, Head Height 4 mm, Drive Size Not Applicable, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Minimum Head Height Not Applicable, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.