Shop ZORO SELECT

M8-1.25 x 30 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24690.080.0030
  • Zoro # G9900917

product price: 
$
25.59
/pk of 100, $0.26/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24690.080.0030
Zoro #
G9900917
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Drive Size
#4
Head Height
4 mm
Head Dia.
14.5 mm
Screw Size
M8
Head Width
14.5 mm
Maximum Head Width
14.5 mm
Maximum Head Height
4 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 966, DIN EN ISO 7047
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B95
Thread Fit
6g
Thread Type
Coarse
Dimensional Standards
DIN 966H, DIN EN ISO 7047
Pack Size
Small
Thread Pitch
1.25 mm
Material Grade/Class
Class 4.8
Type
Machine Screw
Shell Material
Steel

Description

Machine Screw, Head Type Oval, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M8x1.25, Fastener Length 30 mm, Head Width 14.5 mm, Head Height 4 mm, Drive Size #4, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Machine Screw, Maximum Head Width 14.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.