M8-1.25 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # M51300.080.0035

  • Zoro # G3462055


product price: $10.69
/pk 25, $0.43/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51300.080.0035
Zoro #
G3462055
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
35 mm
Drive Size
#4
Head Height
4.65 mm
Head Dia.
14.5 mm
Screw Size
M8
Head Width
15.8 mm
Minimum Thread Length
35 mm
Maximum Head Width
15.8 mm
Maximum Head Height
4.65 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
Standards
DIN 965H, DIN EN ISO 7046
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Type
Coarse
Thread Pitch
1.25 mm
Thread Fit
6g
Pack Size
Small
Maximum Temperature
302 Degrees F
Minimum Temperature
58 Degrees F
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8x1.25, Fastener Length 35 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 85,000 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length 35 mm, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.