
M8-1.25X30 ISO4029 SOCKET SET CUPPT. BLK OX, PK100
Mfr # M8030SSC
Zoro # G4825132
product price: $17.39
/pk 100, $0.17/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Material
Alloy Steel
Finish
Black Oxide
Rockwell Hardness
C45 to 53
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8030SSC
Zoro #
G4825132
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Overall Length
30 mm
Details
System of Measurement
Metric
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to 53
Head Type
Socket
Fastener Thread Type
Metric
Fastener Industry Standards
ASTM F912M, ISO 4029
Point Type
Cup
Description
Socket Set Screws, M8-1.25X30 ISO,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.