
M8X12 METR SOCK SET KNURL CUP BLK OX, PK50
Mfr # M8012SSCKI
Zoro # G4819429
product price: $7.19
/pk 50, $0.14/eaSold in multiples of 2 for $14.38
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M8
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
C45 to 53
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8012SSCKI
Zoro #
G4819429
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8
Overall Length
12 mm
Details
System of Measurement
Metric
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
C45 to 53
Fastener Industry Standards
ASTM F912M, ISO 4029
Fastener Thread Type
Metric
Point Type
Cup
Description
Socket Set Screws, M8X12 METR SOCK,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.