M8x1.25 x 10 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpf-8-10

  • Zoro # G816463881


product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Finish
Passivated
Overall Length
10 mm
Dimensional Standards
DIN 965
Maximum Head Width
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-8-10
Zoro #
G816463881
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 mm
Maximum Head Width
14.5 mm
Screw Size
M8
Maximum Head Height
4 mm
Drive Size
#4
Fastener Length
10 mm
Thread Size
M8x1.25

Details

Type
Machine Screw
Finish
Passivated
Dimensional Standards
DIN 965
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 10 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.