M8x1.25 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-8-12
Zoro # G316464951
product price: $11.99
/pk 50, $0.24/eaKey Features
Phillips Drive
Truss Head
Finish
Passivated
Fastener Length
12 mm
Screw Size
M8x1.25
Drive Size
#4
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-8-12
Zoro #
G316464951
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
12 mm
Screw Size
M8x1.25
Drive Size
#4
Overall Length
12 mm
Maximum Head Width
17.8 mm
Maximum Head Height
5 mm
Thread Size
M8x1.25
Details
Drive
Phillips
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Head Type
Truss
Material Grade/Class
18-8
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 12 mm, Drive Size #4, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 17.8 mm, Maximum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.