M8x1.25 x 12 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-MBI-8-12

  • Zoro # G516461293


product price:  $3.15
/pk 10, $0.32/ea
Sold in multiples of 4 for $12.60

Key Features

Torx Drive
Button Head
Type
Machine Screw
Overall Length
12 mm
Drive Size
T40
System of Measurement
Metric
Maximum Head Height
4.39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-MBI-8-12
Zoro #
G516461293
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 mm
Drive Size
T40
Thread Size
M8x1.25
Maximum Head Height
4.39 mm
Maximum Head Width
14 mm
Fastener Length
12 mm

Details

Type
Machine Screw
System of Measurement
Metric
Finish
Passivated
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASTM F879M, ISO 7380
Drive
Torx
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Item
Tamper Resistant Screw
Head Type
Button
Material
Stainless Steel

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M8x1.25, Fastener Length 12 mm, Drive Size T40, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 14 mm, Maximum Head Height 4.39 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products