M8x1.25 x 16 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-8-16

  • Zoro # G916463415


product price: $11.19
/pk 50, $0.22/ea

Key Features

Phillips Drive
Flat Head
Material Grade/Class
316
Type
Machine Screw
Dimensional Standards
DIN 965
Finish
Passivated
Maximum Head Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-8-16
Zoro #
G916463415
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
4 mm
Screw Size
M8
Overall Length
16 mm
Drive Size
#4
Maximum Head Width
14.5 mm
Fastener Length
16 mm
Thread Size
M8x1.25

Details

Material Grade/Class
316
Type
Machine Screw
Dimensional Standards
DIN 965
Finish
Passivated
Item
Machine Screw
Drive
Phillips
System of Measurement
Metric
Head Type
Flat
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 16 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.