M8x1.25 x 16 mm Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpo-8-16

  • Zoro # G316463947


product price:  $10.15
/pk 50, $0.20/ea

Key Features

Oval Head
Phillips Drive
Material Grade/Class
18-8
Maximum Head Width
14.5 mm
System of Measurement
Metric
Drive Size
#4
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpo-8-16
Zoro #
G316463947
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
14.5 mm
Drive Size
#4
Fastener Length
16 mm
Screw Size
M8
Maximum Head Height
6 mm
Overall Length
16 mm
Thread Size
M8x1.25

Details

Material Grade/Class
18-8
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Oval
Material
Stainless Steel
Finish
Passivated
Dimensional Standards
DIN 966, ISO 7047
Type
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 16 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 966, ISO 7047, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products