M8x1.25 x 16 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-bpm-8-16

  • Zoro # G816464673


product price: $28.19
/pk 50, $0.56/ea

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Drive Size
#4
Thread Type
Coarse
Screw Size
M8
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-bpm-8-16
Zoro #
G816464673
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Screw Size
M8
Thread Size
M8x1.25
Overall Length
16 mm
Maximum Head Width
16 mm
Maximum Head Height
6.15 mm
Fastener Length
16 mm

Details

Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Metric
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 7985
Head Type
Pan
Finish
Black Oxide
Drive
Phillips
Tensile Strength
70,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M8x1.25, Fastener Length 16 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.15 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products