M8x1.25 x 16 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpp-8-16
Zoro # G216466437
product price: $14.79
/pk 50, $0.30/eaKey Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Screw Size
M8
Maximum Head Width
16 mm
Drive Size
#4
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-8-16
Zoro #
G216466437
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M8
Maximum Head Width
16 mm
Drive Size
#4
Fastener Length
16 mm
Maximum Head Height
6.1 mm
Overall Length
16 mm
Thread Size
M8x1.25
Details
Material Grade/Class
18-8
Finish
Passivated
Drive
Phillips
System of Measurement
Metric
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
DIN 7985
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 16 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.