M8x1.25 x 16 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpt-8-16

  • Zoro # G516465116


product price:  $13.29
/pk 50, $0.27/ea

Key Features

Truss Head
Phillips Drive
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Overall Length
16 mm
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpt-8-16
Zoro #
G516465116
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 mm
Thread Size
M8x1.25
Maximum Head Height
4.65 mm
Screw Size
M8x1.25
Maximum Head Width
17.73 mm
Drive Size
#4
Fastener Length
16 mm

Details

Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
Tensile Strength
100,000 psi
Head Type
Truss
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Metric

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 16 mm, Drive Size #4, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 17.73 mm, Maximum Head Height 4.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.