M8x1.25 x 16 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-MBI-8-16

  • Zoro # G716461383


product price:  $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38

Key Features

Button Head
Torx Drive
Maximum Head Height
4.39 mm
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-8-16
Zoro #
G716461383
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
4.39 mm
Thread Size
M8x1.25
Drive Size
T40
Overall Length
16 mm
Fastener Length
16 mm
Maximum Head Width
14 mm

Details

Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Head Type
Button
Material Grade/Class
18-8
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
System of Measurement
Metric
Drive
Torx
Item
Tamper Resistant Screw
Dimensional Standards
ASTM F879M, ISO 7380
Material
Stainless Steel

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M8x1.25, Fastener Length 16 mm, Drive Size T40, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 14 mm, Maximum Head Height 4.39 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products