M8x1.25 x 20 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-bpm-8-20

  • Zoro # G316464609


product price: $29.15
/pk 50, $0.58/ea

Key Features

Phillips Drive
Pan Head
Tensile Strength
70,000 psi
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
DIN 7985
Maximum Head Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-8-20
Zoro #
G316464609
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
16 mm
Drive Size
#4
Thread Size
M8x1.25
Fastener Length
20 mm
Maximum Head Height
6.15 mm
Overall Length
20 mm
Screw Size
M8

Details

Drive
Phillips
Tensile Strength
70,000 psi
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
DIN 7985
Finish
Black Oxide
Head Type
Pan
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M8x1.25, Fastener Length 20 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.15 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.