M8x1.25 x 20 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-MPP-8-20

  • Zoro # G516465598


product price: $16.29
/pk 50, $0.33/ea

Key Features

Phillips Drive
Pan Head
Fastener Length
20 mm
Thread Size
M8x1.25
Dimensional Standards
DIN 7985
Maximum Head Height
6.1 mm
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-8-20
Zoro #
G516465598
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
20 mm
Thread Size
M8x1.25
Maximum Head Height
6.1 mm
Drive Size
#4
Screw Size
M8x1.25
Overall Length
20 mm
Maximum Head Width
16 mm

Details

Drive
Phillips
Dimensional Standards
DIN 7985
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
316
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 20 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.