M8x1.25 x 25 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-8-25
Zoro # G516463303
product price: $14.89
/pk 50, $0.30/eaKey Features
Flat Head
Phillips Drive
Maximum Head Height
4 mm
Tensile Strength
70,000 psi
Finish
Passivated
Fastener Length
25 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-8-25
Zoro #
G516463303
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
4 mm
Fastener Length
25 mm
Overall Length
25 mm
Screw Size
M8
Drive Size
#4
Maximum Head Width
14.5 mm
Thread Size
M8x1.25
Details
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Head Type
Flat
Thread Style
Fully Threaded
System of Measurement
Metric
Drive
Phillips
Type
Machine Screw
Material Grade/Class
316
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
DIN 965
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 25 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.