M8x1.25 x 25 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-mpt-8-25
Zoro # G016465654
product price: $27.19
/pk 50, $0.54/eaKey Features
Phillips Drive
Truss Head
Drive Size
#4
Thread Size
M8x1.25
Maximum Head Height
4.65 mm
Thread Style
Fully Threaded
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-mpt-8-25
Zoro #
G016465654
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Thread Size
M8x1.25
Maximum Head Height
4.65 mm
Maximum Head Width
17.73 mm
Overall Length
25 mm
Screw Size
M8x1.25
Fastener Length
25 mm
Details
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Passivated
Type
Machine Screw
Material Grade/Class
316
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Head Type
Truss
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 25 mm, Drive Size #4, Type Machine Screw, Maximum Head Width 17.73 mm, Maximum Head Height 4.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.