Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8x1.25 x 25 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-msf-8-25

  • Zoro # G216464006


product price: $20.39
/pk 50, $0.41/ea

Key Features

Slotted Drive
Flat Head
Dimensional Standards
DIN 963
Thread Type
Coarse
System of Measurement
Metric
Type
Machine Screw
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msf-8-25
Zoro #
G216464006
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Overall Length
25 mm
Fastener Length
25 mm
Maximum Head Height
4 mm
Maximum Head Width
14.5 mm
Screw Size
M8

Details

Dimensional Standards
DIN 963
Thread Type
Coarse
System of Measurement
Metric
Type
Machine Screw
Drive
Slotted
Material Grade/Class
316
Tensile Strength
100,000 psi
Item
Machine Screw
Material
Stainless Steel
Head Type
Flat
Finish
Passivated
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M8x1.25, Fastener Length 25 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.